Motion
7010493470 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X1-1/4, X=3/8,

3M
7010493470 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X1-1/4, X=3/8,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 5X3/8X1-1/4, X=3/8, V=45 D240 685BN - MMMRBDW42067
MI ITEM #02714018
MFR #7010493470 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X1-1/4, X=3/8,
List Price$1,099.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493470 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X1-1/4, X=3/8,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 5X3/8X1-1/4, X=3/8, V=45 D240 685BN - MMMRBDW42067
MI ITEM #02714018
MFR #7010493470 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X1-1/4, X=3/8,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,099.71/each for your price

Overview

Mfr description
7010493470 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308254339
  • UPC_NO
    00076308254339
  • Wheel Diameter
    8 in
  • Wheel Thickness
    20 in
  • Grade
    Medium
  • Center Hole Diameter
    1-1/4 in
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500072022
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Garnet
  • Wheel Type
    Convolute
  • Weight
    362.873 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text