Motion
7010493479 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 4A2P, 6X.438X1-1/4, X=1/

3M
7010493479 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 4A2P, 6X.438X1-1/4, X=1/

3M™ Resin Bond Diamond Wheels and Tools, 4A2P, 6X.438X1-1/4, X=1/8, W=1/4 D150 653BK - MMMRBDW42150
MI ITEM #02714020
MFR #7010493479 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 4A2P, 6X.438X1-1/4, X=1/
Price$542.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493479 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 4A2P, 6X.438X1-1/4, X=1/

3M™ Resin Bond Diamond Wheels and Tools, 4A2P, 6X.438X1-1/4, X=1/8, W=1/4 D150 653BK - MMMRBDW42150
MI ITEM #02714020
MFR #7010493479 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 4A2P, 6X.438X1-1/4, X=1/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$542.68/each

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Weight
    1.202 lb

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Super Fine
  • Manufacturer Upc Number
    00076308254421
  • Max Rpm
    10000 rpm
  • UPC_NO
    00076308254421

Overview

Mfr description
7010493479 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought