Motion
7100226732 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A2 4-1.25-.

3M
7100226732 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A2 4-1.25-.

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11A2 4-1.25-.25-1.25 D280 684HX W.375
Mi Item #02714054
MFR #7100226732 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A2 4-1.25-.
Price$862.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100226732 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A2 4-1.25-.

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11A2 4-1.25-.25-1.25 D280 684HX W.375
Mi Item #02714054
MFR #7100226732 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A2 4-1.25-.

Mfr description
7100226732 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.98/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Weight
    139.000 g

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00048011154534
  • Max Rpm
    2500 rpm
  • UPC_NO
    00048011154534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)