Motion
7010493527 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 11X1-1/8X9, X=1/4,

3M
7010493527 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 11X1-1/8X9, X=1/4,

3M™ Resin Bond Diamond Wheels and Tools, 2A2T, 11X1-1/8X9, X=1/4, W=1 D120 663BL - MMMRBDW43119
MI ITEM #02714071
MFR #7010493527 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 11X1-1/8X9, X=1/4,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493527 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 11X1-1/8X9, X=1/4,

3M™ Resin Bond Diamond Wheels and Tools, 2A2T, 11X1-1/8X9, X=1/4, W=1 D120 663BL - MMMRBDW43119
MI ITEM #02714071
MFR #7010493527 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 11X1-1/8X9, X=1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010493527 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308254957
  • UPC_NO
    00076308254957
  • Wheel Diameter
    12 in
  • Wheel Thickness
    3/4 in
  • Grade
    Fine
  • Center Hole Diameter
    5 in
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500080173
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Weight
    2267.961 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought