Motion
7010492913 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2T, 2-3/8X2X.4724-.068

3M
7010492913 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2T, 2-3/8X2X.4724-.068

3M™ Resin Bond Diamond Wheels and Tools, 6A2T, 2-3/8X2X.4724-.0689, X=1/8 D180 662BL, W=1/4 - MMMRBDW34194
MI ITEM #02714076
MFR #7010492913 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2T, 2-3/8X2X.4724-.068
List Price$435.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492913 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2T, 2-3/8X2X.4724-.068

3M™ Resin Bond Diamond Wheels and Tools, 6A2T, 2-3/8X2X.4724-.0689, X=1/8 D180 662BL, W=1/4 - MMMRBDW34194
MI ITEM #02714076
MFR #7010492913 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2T, 2-3/8X2X.4724-.068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$435.30/each for your price

Overview

Mfr description
7010492913 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308248215
  • UPC_NO
    00076308248215
  • Wheel Diameter
    6 in
  • Wheel Thickness
    6 in
  • Grade
    Fine
  • Center Hole Diameter
    1 in
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500080298
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Weight
    0.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text