Motion
7010406432 3MVITRIFIED GRINDING WHEEL 33VC T1-15X15X6 54A80 H8V604W-40M/S A

3M
7010406432 3MVITRIFIED GRINDING WHEEL 33VC T1-15X15X6 54A80 H8V604W-40M/S A

3M™Vitrified Grinding Wheel 33VC T1-15x15x6 54A80 H8V604W-40M/S ANSI
Mi Item #02714079
MFR #7010406432 3MVITRIFIED GRINDING WHEEL 33VC T1-15X15X6 54A80 H8V604W-40M/S A
Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010406432 3MVITRIFIED GRINDING WHEEL 33VC T1-15X15X6 54A80 H8V604W-40M/S A

3M™Vitrified Grinding Wheel 33VC T1-15x15x6 54A80 H8V604W-40M/S ANSI
Mi Item #02714079
MFR #7010406432 3MVITRIFIED GRINDING WHEEL 33VC T1-15X15X6 54A80 H8V604W-40M/S A

Mfr description
7010406432 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.55/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Weight
    0.009 lb
  • Wheel Diameter
    8 in
  • Wheel Thickness
    20 in

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Medium
  • Manufacturer Upc Number
    00076308459864
  • Material
    Garnet
  • Max Rpm
    4500 rpm
  • UPC_NO
    00076308459864
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)