Motion
7010493574 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 9.843X2.677X1.9685

3M
7010493574 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 9.843X2.677X1.9685

3M™ Resin Bond Diamond Wheels and Tools, 2A2T, 9.843X2.677X1.9685, X=1/4 D220 644BI, W=.394 - MMMRBDW44158
MI ITEM #02714099
MFR #7010493574 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 9.843X2.677X1.9685
List Price$2,770.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493574 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 9.843X2.677X1.9685

3M™ Resin Bond Diamond Wheels and Tools, 2A2T, 9.843X2.677X1.9685, X=1/4 D220 644BI, W=.394 - MMMRBDW44158
MI ITEM #02714099
MFR #7010493574 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 9.843X2.677X1.9685

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,770.12/each for your price

Overview

Mfr description
7010493574 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308255565
  • UPC_NO
    00076308255565
  • Wheel Diameter
    1-1/2 in
  • Wheel Thickness
    1/8 in
  • Grade
    Coarse
  • Center Hole Diameter
    0.12 in
  • Max Rpm
    30100 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Weight
    4.506 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text