Motion
7010524490 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1E1 3-.394-.500-.394 D60

3M
7010524490 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1E1 3-.394-.500-.394 D60

3M™ Resin Bond Diamond Wheels and Tools, 1E1 3-.394-.500-.394 D600 634BH V90
MI ITEM #02714100
MFR #7010524490 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1E1 3-.394-.500-.394 D60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010524490 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1E1 3-.394-.500-.394 D60

3M™ Resin Bond Diamond Wheels and Tools, 1E1 3-.394-.500-.394 D600 634BH V90
MI ITEM #02714100
MFR #7010524490 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1E1 3-.394-.500-.394 D60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010524490 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060296882
  • UPC_NO
    00638060296882
  • Wheel Diameter
    1 in
  • Wheel Thickness
    1/8 in
  • Grade
    Medium
  • Center Hole Diameter
    0.12 in
  • Max Rpm
    35100 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Weight
    0.203 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text