Motion
7100226761 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A24-1.25-.2

3M
7100226761 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A24-1.25-.2

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11A2 4-1.25-.25-1.2598 D280 684HX W.375
MI ITEM #02714111
MFR #7100226761 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A24-1.25-.2
List Price$862.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100226761 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A24-1.25-.2

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11A2 4-1.25-.25-1.2598 D280 684HX W.375
MI ITEM #02714111
MFR #7100226761 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A24-1.25-.2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$862.98/each for your price

Overview

Mfr description
7100226761 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00048011157085
  • UPC_NO
    .
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in
  • Grade
    Extra Coarse
  • Center Hole Diameter
    1-1/4 in
  • Max Rpm
    5000 rpm
  • Manufacturer Stock Number
    61500081916
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Weight
    0.307 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text