Motion
7010494694 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 20X3X8, X=3/4 D80 6

3M
7010494694 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 20X3X8, X=3/4 D80 6

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 20X3X8, X=3/4 D80 664BL - MMMRBDW40991
MI ITEM #02714120
MFR #7010494694 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 20X3X8, X=3/4 D80 6
List Price$13,601.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010494694 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 20X3X8, X=3/4 D80 6

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 20X3X8, X=3/4 D80 664BL - MMMRBDW40991
MI ITEM #02714120
MFR #7010494694 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 20X3X8, X=3/4 D80 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,601.62/each for your price

Overview

Mfr description
7010494694 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US

Specifications

  • Manufacturer Upc Number
    00076308269166
  • UPC_NO
    00076308269166
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Center Hole Diameter
    5 in
  • Max Rpm
    2500 rpm
  • Overall Diameter
    20 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
  • Weight
    26535.080 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought