Motion
7010495254 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1B1, 3X1/4X1-1/4,

3M
7010495254 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1B1, 3X1/4X1-1/4,

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1B1, 3X1/4X1-1/4, X=1/4, V=9 B320 194PN - MMMPBBW50215
MI ITEM #02714225
MFR #7010495254 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1B1, 3X1/4X1-1/4,
List Price$731.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495254 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1B1, 3X1/4X1-1/4,

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1B1, 3X1/4X1-1/4, X=1/4, V=9 B320 194PN - MMMPBBW50215
MI ITEM #02714225
MFR #7010495254 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1B1, 3X1/4X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$731.25/each for your price

Overview

Mfr description
7010495254 3M POLYIMIDE HYBRID BOND CBN
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308275877
  • UPC_NO
    00076308275877
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Center Hole Diameter
    3/8 in
  • Max Rpm
    4000 rpm
  • Manufacturer Stock Number
    61500084894
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought