Motion
7010493757 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 3/4X1-1/2X3/8-16, X

3M
7010493757 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 3/4X1-1/2X3/8-16, X

3M™ Resin Bond Diamond Wheels and Tools, 6A2, 3/4X1-1/2X3/8-16, X=1/8 D180 644BI, W=1/8 - MMMRBDW47319
MI ITEM #02714311
MFR #7010493757 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 3/4X1-1/2X3/8-16, X
List Price$292.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493757 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 3/4X1-1/2X3/8-16, X

3M™ Resin Bond Diamond Wheels and Tools, 6A2, 3/4X1-1/2X3/8-16, X=1/8 D180 644BI, W=1/8 - MMMRBDW47319
MI ITEM #02714311
MFR #7010493757 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 3/4X1-1/2X3/8-16, X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.49/each for your price

Overview

Mfr description
7010493757 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308257590
  • UPC_NO
    00076308257590
  • Wheel Diameter
    10 in
  • Wheel Thickness
    24 in
  • Grade
    Fine
  • Center Hole Diameter
    5 in
  • Max Rpm
    3600 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Weight
    0.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought