Motion
7010492542 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X.7874,

3M
7010492542 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X.7874,

3M™ Resin Bond Diamond Wheels and Tools, 11V9, 3-3/4X1-1/2X.7874, X=1/8 D150 664BI, U=3/8 - MMMRBDW2112
MI ITEM #02714327
MFR #7010492542 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X.7874,
List Price$739.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492542 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X.7874,

3M™ Resin Bond Diamond Wheels and Tools, 11V9, 3-3/4X1-1/2X.7874, X=1/8 D150 664BI, U=3/8 - MMMRBDW2112
MI ITEM #02714327
MFR #7010492542 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X.7874,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$739.41/each for your price

Overview

Mfr description
7010492542 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308244095
  • UPC_NO
    00076308244095
  • Wheel Diameter
    8 in
  • Wheel Thickness
    24 in
  • Grade
    Fine
  • Center Hole Diameter
    3 in
  • Max Rpm
    4500 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Weight
    0.401 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought