Motion
7010493763 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X3/4X1-1/4, X=1/4

3M
7010493763 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X3/4X1-1/4, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X3/4X1-1/4, X=1/4 D180 654DK - MMMRBDW47392
MI ITEM #02714353
MFR #7010493763 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X3/4X1-1/4, X=1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493763 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X3/4X1-1/4, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X3/4X1-1/4, X=1/4 D180 654DK - MMMRBDW47392
MI ITEM #02714353
MFR #7010493763 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X3/4X1-1/4, X=1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010493763 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308257675
  • UPC_NO
    00076308257675
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in
  • Grade
    Fine
  • Center Hole Diameter
    1 in
  • Max Rpm
    5500 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Weight
    1678.291 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text