Motion
7010493162 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 3X1/2X.7874, X=1/4

3M
7010493162 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 3X1/2X.7874, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 3X1/2X.7874, X=1/4 D320 684BN - MMMRBDW38445
MI ITEM #02714385
MFR #7010493162 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 3X1/2X.7874, X=1/4
List Price$625.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493162 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 3X1/2X.7874, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 3X1/2X.7874, X=1/4 D320 684BN - MMMRBDW38445
MI ITEM #02714385
MFR #7010493162 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 3X1/2X.7874, X=1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$625.92/each for your price

Overview

Mfr description
7010493162 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308250935
  • UPC_NO
    00076308250935
  • Wheel Diameter
    14 in
  • Wheel Thickness
    2 in
  • Grade
    Fine
  • Center Hole Diameter
    8 in
  • Max Rpm
    2550 rpm
  • Manufacturer Stock Number
    61500099793
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Weight
    0.401 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text