Motion
7010525194 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 4X5/8X1-1/4, X=3/8

3M
7010525194 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 4X5/8X1-1/4, X=3/8

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 4X5/8X1-1/4, X=3/8 D220 654DK - MMMRBDW51539
Mi Item #02714401
MFR #7010525194 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 4X5/8X1-1/4, X=3/8
Price$677.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010525194 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 4X5/8X1-1/4, X=3/8

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 4X5/8X1-1/4, X=3/8 D220 654DK - MMMRBDW51539
Mi Item #02714401
MFR #7010525194 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 4X5/8X1-1/4, X=3/8

Mfr description
7010525194 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.49/each

Specifications

Dimensions

  • Center Hole Diameter
    3/4 in
  • Weight
    4.774 lb
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Fine
  • Manufacturer Stock Number
    61500102886
  • Manufacturer Upc Number
    00638060035160
  • Material
    Silicon Carbide
  • Max Rpm
    3200 rpm
  • UPC_NO
    00638060035160
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)