Motion
7100230138 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 4-.25-.25-1.25 D100

3M
7100230138 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 4-.25-.25-1.25 D100

3M™ Resin Bond Diamond Wheels and Tools, 1A1 4-.25-.25-1.25 D100 635AH W9131
MI ITEM #02714577
MFR #7100230138 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 4-.25-.25-1.25 D100
List Price$824.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100230138 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 4-.25-.25-1.25 D100

3M™ Resin Bond Diamond Wheels and Tools, 1A1 4-.25-.25-1.25 D100 635AH W9131
MI ITEM #02714577
MFR #7100230138 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 4-.25-.25-1.25 D100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$824.06/each for your price

Overview

Mfr description
7100230138 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00048011185606
  • UPC_NO
    .
  • Wheel Diameter
    3 in
  • Wheel Thickness
    1/2 in
  • Grade
    Extra Coarse
  • Center Hole Diameter
    0.37 in
  • Max Rpm
    15100 rpm
  • Manufacturer Stock Number
    61500128394
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Weight
    112.680 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought