Overview
Mfr description
7100213950 SCOTCH FELT PADS SP858-NA,
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal for use on furniture, lamps and décor that sit on finished surfaces
- Easy-to-apply, self-stick design
- Felt allows you to move furniture easily
- Reliable protection from nicks, dents and scratches
- Great for protecting hardwood floors
- Color: Brown
- Size: Assorted Sizes
- Package Contents: 201/pk
Specifications
- Manufacturer Stock Number61500134525
- Manufacturer Upc Number00638060658123
- UPC_NO00638060658123
- Minimum Order Quantity1
- Weight0.517 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data