Motion
7100225579 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1 4-.25-.37

3M
7100225579 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1 4-.25-.37

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1 4-.25-.375-1.25 D280 665PL V45
Mi Item #02714816
MFR #7100225579 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1 4-.25-.37
Price$761.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100225579 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1 4-.25-.37

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1 4-.25-.375-1.25 D280 665PL V45
Mi Item #02714816
MFR #7100225579 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1 4-.25-.37

Mfr description
7100225579 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$761.82/each

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Weight
    0.64 lb
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Extra Coarse
  • Manufacturer Stock Number
    61500140183
  • Manufacturer Upc Number
    00048011243450
  • Material
    Silicon Carbide
  • Max Rpm
    3500 rpm
  • UPC_NO
    00048011243450
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)