Motion
7100226689 3MVITRIFIED GRINDING WHEEL 33VI T1-300X145X160 M2.822 PA20 3RH A

3M
7100226689 3MVITRIFIED GRINDING WHEEL 33VI T1-300X145X160 M2.822 PA20 3RH A

3M™Vitrified Grinding Wheel 33VI T1-300x145x160 M2.822 PA20 3RH A80 FV1790
Mi Item #02714998
MFR #7100226689 3MVITRIFIED GRINDING WHEEL 33VI T1-300X145X160 M2.822 PA20 3RH A
Price$1,940.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100226689 3MVITRIFIED GRINDING WHEEL 33VI T1-300X145X160 M2.822 PA20 3RH A

3M™Vitrified Grinding Wheel 33VI T1-300x145x160 M2.822 PA20 3RH A80 FV1790
Mi Item #02714998
MFR #7100226689 3MVITRIFIED GRINDING WHEEL 33VI T1-300X145X160 M2.822 PA20 3RH A

Mfr description
7100226689 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,940.68/each

Specifications

Dimensions

  • Weight
    30.8 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500149978
  • Manufacturer Upc Number
    00048011277530
  • UPC_NO
    00048011277530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)