Motion
7100226935 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 7-.5-.375-1.25 D1200

3M
7100226935 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 7-.5-.375-1.25 D1200

3M™ Resin Bond Diamond Wheels and Tools, 1A1 7-.5-.375-1.25 D1200 644DI
MI ITEM #02715052
MFR #7100226935 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 7-.5-.375-1.25 D1200
List Price$970.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100226935 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 7-.5-.375-1.25 D1200

3M™ Resin Bond Diamond Wheels and Tools, 1A1 7-.5-.375-1.25 D1200 644DI
MI ITEM #02715052
MFR #7100226935 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 7-.5-.375-1.25 D1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$970.87/each for your price

Overview

Mfr description
7100226935 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00048011279336
  • UPC_NO
    00048011279336
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in
  • Grade
    Medium
  • Center Hole Diameter
    0.62 in
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500154770
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Weight
    1.88 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text