Motion
7100227295 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.5-.375-1.25 D240

3M
7100227295 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.5-.375-1.25 D240

3M™ Resin Bond Diamond Wheels and Tools, 1A1 5-.5-.375-1.25 D240 654DK
MI ITEM #02715124
MFR #7100227295 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.5-.375-1.25 D240
List Price$809.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100227295 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.5-.375-1.25 D240

3M™ Resin Bond Diamond Wheels and Tools, 1A1 5-.5-.375-1.25 D240 654DK
MI ITEM #02715124
MFR #7100227295 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.5-.375-1.25 D240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$809.51/each for your price

Overview

Mfr description
7100227295 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00048011280516
  • UPC_NO
    00048011280516
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Center Hole Diameter
    3/8 in
  • Max Rpm
    4000 rpm
  • Manufacturer Stock Number
    61500155959
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.959 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text