Motion
7100219315 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS,1V1 7-.5-.5-2 B150

3M
7100219315 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS,1V1 7-.5-.5-2 B150

3M™ Polyimide Hybrid Bond CBN Wheels and Tools,1V1 7-.5-.5-2 B150 184PN V45
MI ITEM #02715313
MFR #7100219315 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS,1V1 7-.5-.5-2 B150
List Price$2,224.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100219315 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS,1V1 7-.5-.5-2 B150

3M™ Polyimide Hybrid Bond CBN Wheels and Tools,1V1 7-.5-.5-2 B150 184PN V45
MI ITEM #02715313
MFR #7100219315 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS,1V1 7-.5-.5-2 B150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,224.39/each for your price

Overview

Mfr description
7100219315 3M POLYIMIDE HYBRID BOND CBN
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00048011305523
  • UPC_NO
    00048011305523
  • Wheel Diameter
    14 in
  • Wheel Thickness
    9 in
  • Grade
    Fine
  • Center Hole Diameter
    8 in
  • Max Rpm
    2550 rpm
  • Manufacturer Stock Number
    61500167988
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Weight
    4.205 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text