Motion
7100184917 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1E1, 6X1/8X1-1/4, X=3/8,

3M
7100184917 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1E1, 6X1/8X1-1/4, X=3/8,

3M™ Resin Bond Diamond Wheels and Tools, 1E1, 6X1/8X1-1/4, X=3/8, V=60 D800 653BI - MMMRBDW26675
MI ITEM #02715332
MFR #7100184917 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1E1, 6X1/8X1-1/4, X=3/8,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100184917 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1E1, 6X1/8X1-1/4, X=3/8,

3M™ Resin Bond Diamond Wheels and Tools, 1E1, 6X1/8X1-1/4, X=3/8, V=60 D800 653BI - MMMRBDW26675
MI ITEM #02715332
MFR #7100184917 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1E1, 6X1/8X1-1/4, X=3/8,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100184917 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060026779
  • UPC_NO
    00638060026779
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1/2 in
  • Grade
    Medium
  • Center Hole Diameter
    1-1/4 in
  • Max Rpm
    3200 rpm
  • Manufacturer Stock Number
    61500168515
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Weight
    0.33 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought