Motion
7100200866 3M DIAMOND AND CBN WHEELS AND TOOLS, D1A1R, 6X.030X1-1/4, X=1/4

3M
7100200866 3M DIAMOND AND CBN WHEELS AND TOOLS, D1A1R, 6X.030X1-1/4, X=1/4

3M™ Diamond and CBN Wheels and Tools, D1A1R, 6X.030X1-1/4, X=1/4 D220 R100 M - MMMF25508
Mi Item #02715381
MFR #7100200866 3M DIAMOND AND CBN WHEELS AND TOOLS, D1A1R, 6X.030X1-1/4, X=1/4
Price$910.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100200866 3M DIAMOND AND CBN WHEELS AND TOOLS, D1A1R, 6X.030X1-1/4, X=1/4

3M™ Diamond and CBN Wheels and Tools, D1A1R, 6X.030X1-1/4, X=1/4 D220 R100 M - MMMF25508
Mi Item #02715381
MFR #7100200866 3M DIAMOND AND CBN WHEELS AND TOOLS, D1A1R, 6X.030X1-1/4, X=1/4

Mfr description
7100200866 3M DIAMOND AND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.94/each

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Weight
    200.000 g
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/8 in

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Fine
  • Manufacturer Stock Number
    61500157849
  • Manufacturer Upc Number
    00638060034057
  • Material
    Silicon Carbide
  • Max Rpm
    7500 rpm
  • UPC_NO
    00638060034057
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)