Motion
7010305344 3MVITRIFIED GRINDING WHEEL 92VA T5-40X40X10-1-13X13 93A80H13VP60

3M
7010305344 3MVITRIFIED GRINDING WHEEL 92VA T5-40X40X10-1-13X13 93A80H13VP60

3M™Vitrified Grinding Wheel 92VA T5-40x40x10-1-13x13 93A80 H13VP601-40M/S ANSI
MI ITEM #02715727
MFR #7010305344 3MVITRIFIED GRINDING WHEEL 92VA T5-40X40X10-1-13X13 93A80H13VP60
List Price$62.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010305344 3MVITRIFIED GRINDING WHEEL 92VA T5-40X40X10-1-13X13 93A80H13VP60

3M™Vitrified Grinding Wheel 92VA T5-40x40x10-1-13x13 93A80 H13VP601-40M/S ANSI
MI ITEM #02715727
MFR #7010305344 3MVITRIFIED GRINDING WHEEL 92VA T5-40X40X10-1-13X13 93A80H13VP60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.15/each for your price

Overview

Mfr description
7010305344 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308652364
  • UPC_NO
    00076308652364
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Talc
  • Center Hole Diameter
    1/2 in
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500165800
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.185 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text