Motion
7010305364 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X70X203.2 93DA

3M
7010305364 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X70X203.2 93DA

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x70x203.2 93DA80/80 H15VPMF601W-63M/S ANSI
MI ITEM #02715728
MFR #7010305364 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X70X203.2 93DA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010305364 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X70X203.2 93DA

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x70x203.2 93DA80/80 H15VPMF601W-63M/S ANSI
MI ITEM #02715728
MFR #7010305364 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X70X203.2 93DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010305364 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051141292243
  • UPC_NO
    00051141292243
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Talc
  • Center Hole Diameter
    1-1/2 in
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500165826
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    43 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text