Motion
7010306169 3MVITRIFIED GRINDING WHEEL 33VC T1-450X19.05X203.2 54A80L15VPMF9

3M
7010306169 3MVITRIFIED GRINDING WHEEL 33VC T1-450X19.05X203.2 54A80L15VPMF9

3M™Vitrified Grinding Wheel 33VC T1-450x19.05x203.2 54A80 L15VPMF904W-50M/S ANSI
MI ITEM #02715737
MFR #7010306169 3MVITRIFIED GRINDING WHEEL 33VC T1-450X19.05X203.2 54A80L15VPMF9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010306169 3MVITRIFIED GRINDING WHEEL 33VC T1-450X19.05X203.2 54A80L15VPMF9

3M™Vitrified Grinding Wheel 33VC T1-450x19.05x203.2 54A80 L15VPMF904W-50M/S ANSI
MI ITEM #02715737
MFR #7010306169 3MVITRIFIED GRINDING WHEEL 33VC T1-450X19.05X203.2 54A80L15VPMF9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010306169 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051125911832
  • UPC_NO
    00051125911832
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Center Hole Diameter
    1/2 in
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500166006
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    10.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text