Motion
7010306796 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-406.4X69.9X127 93

3M
7010306796 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-406.4X69.9X127 93

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-406.4x69.9x127 93DA80/80 F15VPHH901W-40M/S ANSI
MI ITEM #02715743
MFR #7010306796 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-406.4X69.9X127 93
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010306796 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-406.4X69.9X127 93

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-406.4x69.9x127 93DA80/80 F15VPHH901W-40M/S ANSI
MI ITEM #02715743
MFR #7010306796 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-406.4X69.9X127 93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010306796 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336050306
  • UPC_NO
    09003336050306
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1-1/2 in
  • Grade
    Medium
  • Center Hole Diameter
    5 in
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500166238
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Weight
    28.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text