Motion
7010291138 3MVITRIFIED GRINDING WHEEL 33VG T1-500X32X203.2 57A80 H8V300W-50

3M
7010291138 3MVITRIFIED GRINDING WHEEL 33VG T1-500X32X203.2 57A80 H8V300W-50

3M™Vitrified Grinding Wheel 33VG T1-500x32x203.2 57A80 H8V300W-50M/S ANSI
MI ITEM #02715747
MFR #7010291138 3MVITRIFIED GRINDING WHEEL 33VG T1-500X32X203.2 57A80 H8V300W-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010291138 3MVITRIFIED GRINDING WHEEL 33VG T1-500X32X203.2 57A80 H8V300W-50

3M™Vitrified Grinding Wheel 33VG T1-500x32x203.2 57A80 H8V300W-50M/S ANSI
MI ITEM #02715747
MFR #7010291138 3MVITRIFIED GRINDING WHEEL 33VG T1-500X32X203.2 57A80 H8V300W-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010291138 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051125913072
  • UPC_NO
    00051125913072
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Center Hole Diameter
    3 in
  • Max Rpm
    3200 rpm
  • Manufacturer Stock Number
    61500166519
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    24.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text