Motion
7010414805 3MVITRIFIED GRINDING WHEEL 92VA T1-175X13X31.75 93A60 F15VPH601W

3M
7010414805 3MVITRIFIED GRINDING WHEEL 92VA T1-175X13X31.75 93A60 F15VPH601W

3M™Vitrified Grinding Wheel 92VA T1-175x13x31.75 93A60 F15VPH601W-40M/S ANSI
MI ITEM #02715771
MFR #7010414805 3MVITRIFIED GRINDING WHEEL 92VA T1-175X13X31.75 93A60 F15VPH601W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010414805 3MVITRIFIED GRINDING WHEEL 92VA T1-175X13X31.75 93A60 F15VPH601W

3M™Vitrified Grinding Wheel 92VA T1-175x13x31.75 93A60 F15VPH601W-40M/S ANSI
MI ITEM #02715771
MFR #7010414805 3MVITRIFIED GRINDING WHEEL 92VA T1-175X13X31.75 93A60 F15VPH601W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010414805 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336056391
  • UPC_NO
    09003336056391
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Manufacturer Stock Number
    61500167376
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    1.335 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought