Motion
7010414811 3MVITRIFIED GRINDING WHEEL 92VA T1-355.6X27.18X127 93A80L15VPMF6

3M
7010414811 3MVITRIFIED GRINDING WHEEL 92VA T1-355.6X27.18X127 93A80L15VPMF6

3M™Vitrified Grinding Wheel 92VA T1-355.6x27.18x127 93A80 L15VPMF601W-40M/S ANSI
Mi Item #02715773
MFR #7010414811 3MVITRIFIED GRINDING WHEEL 92VA T1-355.6X27.18X127 93A80L15VPMF6
Price$672.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010414811 3MVITRIFIED GRINDING WHEEL 92VA T1-355.6X27.18X127 93A80L15VPMF6

3M™Vitrified Grinding Wheel 92VA T1-355.6x27.18x127 93A80 L15VPMF601W-40M/S ANSI
Mi Item #02715773
MFR #7010414811 3MVITRIFIED GRINDING WHEEL 92VA T1-355.6X27.18X127 93A80L15VPMF6

Mfr description
7010414811 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.76/each

Specifications

Dimensions

  • Weight
    41.4 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Medium
  • Manufacturer Stock Number
    61500167442
  • Manufacturer Upc Number
    00051125876667
  • UPC_NO
    00051125876667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)