Motion
7000118590

3M
7000118590

Green Corps™ Cut-off & Grinding Wheel
MI ITEM #02715867
MFR #7000118590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118590

Green Corps™ Cut-off & Grinding Wheel
MI ITEM #02715867
MFR #7000118590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50440 GREEN CORPS FLEXIBLE GRIND WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Ceramic Abrasive Grain is engineered for exceptional durability and cutting capability on carbon steel and tool steels to help increase productivity - Durable ceramic grain belt lasts longer than aluminum oxide belts, producing more parts per belt and requiring fewer belt changes - 3M™ Ceramic Abrasive Grain cuts fast, helping to increase productivity and throughput - Smooth running wheels produce less vibration than conventional grinding wheels - Stands up to medium to high pressure production environments, contributing to longer service life - May be used on a wide variety of metals - Great for use with Right Angle Grinders

Specifications

  • Manufacturer Upc Number
    00051111504406
  • UPC_NO
    00051111504406
  • Bond Type
    Resin
  • Application
    Grinding
  • Wheel Diameter
    4-1/2 in
  • Wheel Thickness
    1/8 in
  • Product Types
    Grinding Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Center Hole Diameter
    0.8750 in | 22.22 mm
  • Max Rpm
    13300 rpm
  • Color
    Green
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.125 in
  • Manufacturer Stock Number
    60440126013
  • Package Quantity
    40
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Ceramic Abrasive Grain is engineered for exceptional durability and cutting capability on carbon steel and tool steels to help increase productivity - Durable ceramic grain belt lasts longer than aluminum oxide belts, producing more parts per belt and requiring fewer belt changes - 3M™ Ceramic Abrasive Grain cuts fast, helping to increase productivity and throughput - Smooth running wheels produce less vibration than conventional grinding wheels - Stands up to medium to high pressure production environments, contributing to longer service life - May be used on a wide variety of metals - Great for use with Right Angle Grinders
  • Material
    Ceramic
  • Wheel Type
    Type 27
  • Tool Comp
    Right Angle Grinders
  • Weight
    0.145 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text