Motion
50443 GREEN CORPS FLEXIBLE GRIND WHEEL 4-1/2"X1/8"X7/8"60

3M
50443 GREEN CORPS FLEXIBLE GRIND WHEEL 4-1/2"X1/8"X7/8"60

3M™ Green Corps™ Flexible Grinding Wheel, T27, 4-1/2 in x 1/8 in x 7/8 in, 60, 20 per inner, 40 per case
MI ITEM #02715869
MFR #50443 GREEN CORPS FLEXIBLE GRIND WHEEL 4-1/2"X1/8"X7/8"60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50443 GREEN CORPS FLEXIBLE GRIND WHEEL 4-1/2"X1/8"X7/8"60

3M™ Green Corps™ Flexible Grinding Wheel, T27, 4-1/2 in x 1/8 in x 7/8 in, 60, 20 per inner, 40 per case
MI ITEM #02715869
MFR #50443 GREEN CORPS FLEXIBLE GRIND WHEEL 4-1/2"X1/8"X7/8"60

Mfr description
50443 GREEN CORPS FLEXIBLE GRIND WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Ceramic Abrasive Grain is engineered for exceptional durability and cutting capability on carbon steel and tool steels to help increase productivity - Durable ceramic grain belt lasts longer than aluminum oxide belts, producing more parts per belt and requiring fewer belt changes - 3M™ Ceramic Abrasive Grain cuts fast, helping to increase productivity and throughput - Smooth running wheels produce less vibration than conventional grinding wheels - Stands up to medium to high pressure production environments, contributing to longer service life - May be used on a wide variety of metals - Great for use with Right Angle Grinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.125 in
  • Weight
    0.154 lb
  • Wheel Diameter
    4-1/2 in
  • Wheel Thickness
    1/8 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Non-Threaded
  • Color
    Green
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Ceramic Abrasive Grain is engineered for exceptional durability and cutting capability on carbon steel and tool steels to help increase productivity - Durable ceramic grain belt lasts longer than aluminum oxide belts, producing more parts per belt and requiring fewer belt changes - 3M™ Ceramic Abrasive Grain cuts fast, helping to increase productivity and throughput - Smooth running wheels produce less vibration than conventional grinding wheels - Stands up to medium to high pressure production environments, contributing to longer service life - May be used on a wide variety of metals - Great for use with Right Angle Grinders
  • Grit Number
    60
  • Manufacturer Stock Number
    60440126039
  • Manufacturer Upc Number
    00051111504437
  • Material
    Ceramic
  • UPC_NO
    00051111504437
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)