Motion
7010404115 3MVITRIFIED GRINDING WHEEL 92VA T5N-400X50X127-1-203.2X19.05 V60

3M
7010404115 3MVITRIFIED GRINDING WHEEL 92VA T5N-400X50X127-1-203.2X19.05 V60

3M™Vitrified Grinding Wheel 92VA T5N-400x50x127-1-203.2x19.05 V60 X11.4 93A80 H8V601W-50M/S ANSI ZN7576
MI ITEM #02715870
MFR #7010404115 3MVITRIFIED GRINDING WHEEL 92VA T5N-400X50X127-1-203.2X19.05 V60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404115 3MVITRIFIED GRINDING WHEEL 92VA T5N-400X50X127-1-203.2X19.05 V60

3M™Vitrified Grinding Wheel 92VA T5N-400x50x127-1-203.2x19.05 V60 X11.4 93A80 H8V601W-50M/S ANSI ZN7576
MI ITEM #02715870
MFR #7010404115 3MVITRIFIED GRINDING WHEEL 92VA T5N-400X50X127-1-203.2X19.05 V60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010404115 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051115887642
  • UPC_NO
    00051115887642
  • Wheel Diameter
    4-1/2 in
  • Wheel Thickness
    1/8 in
  • Grit Number
    80
  • Max Rpm
    13300 rpm
  • Manufacturer Stock Number
    60440126047
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Ceramic
  • Wheel Type
    Type 27
  • Weight
    21.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text