Motion
7010404281 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-280X160X115 93DA8

3M
7010404281 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-280X160X115 93DA8

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-280x160x115 93DA80/80 J18VPLF29/601W-75M/S ANSI
MI ITEM #02715873
MFR #7010404281 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-280X160X115 93DA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404281 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-280X160X115 93DA8

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-280x160x115 93DA80/80 J18VPLF29/601W-75M/S ANSI
MI ITEM #02715873
MFR #7010404281 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-280X160X115 93DA8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010404281 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051115833182
  • UPC_NO
    00051115833182
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/8 in
  • Grit Number
    60
  • Manufacturer Stock Number
    60440126070
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Ceramic
  • Wheel Type
    Type 27
  • Weight
    30.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text