Motion
7010405389 3MVITRIFIED GRINDING WHEEL 33VC T1-6X6X2.5 54A80 H8V604W-50M/S A

3M
7010405389 3MVITRIFIED GRINDING WHEEL 33VC T1-6X6X2.5 54A80 H8V604W-50M/S A

3M™Vitrified Grinding Wheel 33VC T1-6x6x2.5 54A80 H8V604W-50M/S ANSI
MI ITEM #02716013
MFR #7010405389 3MVITRIFIED GRINDING WHEEL 33VC T1-6X6X2.5 54A80 H8V604W-50M/S A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405389 3MVITRIFIED GRINDING WHEEL 33VC T1-6X6X2.5 54A80 H8V604W-50M/S A

3M™Vitrified Grinding Wheel 33VC T1-6x6x2.5 54A80 H8V604W-50M/S ANSI
MI ITEM #02716013
MFR #7010405389 3MVITRIFIED GRINDING WHEEL 33VC T1-6X6X2.5 54A80 H8V604W-50M/S A

Mfr description
7010405389 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.002 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grit Number
    P400
  • Manufacturer Upc Number
    00076308646424
  • UPC_NO
    00076308646424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)