Motion
7010405925 3MVITRIFIED GRINDING WHEEL 33VG T1-400X60X127 57A80 J7V300W-50M/

3M
7010405925 3MVITRIFIED GRINDING WHEEL 33VG T1-400X60X127 57A80 J7V300W-50M/

3M™Vitrified Grinding Wheel 33VG T1-400x60x127 57A80 J7V300W-50M/S ANSI
MI ITEM #02716022
MFR #7010405925 3MVITRIFIED GRINDING WHEEL 33VG T1-400X60X127 57A80 J7V300W-50M/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405925 3MVITRIFIED GRINDING WHEEL 33VG T1-400X60X127 57A80 J7V300W-50M/

3M™Vitrified Grinding Wheel 33VG T1-400x60x127 57A80 J7V300W-50M/S ANSI
MI ITEM #02716022
MFR #7010405925 3MVITRIFIED GRINDING WHEEL 33VG T1-400X60X127 57A80 J7V300W-50M/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010405925 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051128865491
  • UPC_NO
    00051128865491
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    32.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text