Motion
7010405046 3MVITRIFIED GRINDING WHEEL 33VC T1N-500X50X203.2 V60 X6 54A80H15

3M
7010405046 3MVITRIFIED GRINDING WHEEL 33VC T1N-500X50X203.2 V60 X6 54A80H15

3M™Vitrified Grinding Wheel 33VC T1N-500x50x203.2 V60 X6 54A80 H15VPMF904W-40M/S ANSI
MI ITEM #02716030
MFR #7010405046 3MVITRIFIED GRINDING WHEEL 33VC T1N-500X50X203.2 V60 X6 54A80H15
List Price$1,190.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405046 3MVITRIFIED GRINDING WHEEL 33VC T1N-500X50X203.2 V60 X6 54A80H15

3M™Vitrified Grinding Wheel 33VC T1N-500x50x203.2 V60 X6 54A80 H15VPMF904W-40M/S ANSI
MI ITEM #02716030
MFR #7010405046 3MVITRIFIED GRINDING WHEEL 33VC T1N-500X50X203.2 V60 X6 54A80H15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,190.19/each for your price

Overview

Mfr description
7010405046 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308657673
  • UPC_NO
    00076308657673
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Overall Diameter
    19.685 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    37.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text