Motion
7010354981 3MVITRIFIED GRINDING WHEEL 92VA T1-450X50X203.2 93A80 H15VPMF601

3M
7010354981 3MVITRIFIED GRINDING WHEEL 92VA T1-450X50X203.2 93A80 H15VPMF601

3M™Vitrified Grinding Wheel 92VA T1-450x50x203.2 93A80 H15VPMF601W-50M/S ANSI
MI ITEM #02716129
MFR #7010354981 3MVITRIFIED GRINDING WHEEL 92VA T1-450X50X203.2 93A80 H15VPMF601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010354981 3MVITRIFIED GRINDING WHEEL 92VA T1-450X50X203.2 93A80 H15VPMF601

3M™Vitrified Grinding Wheel 92VA T1-450x50x203.2 93A80 H15VPMF601W-50M/S ANSI
MI ITEM #02716129
MFR #7010354981 3MVITRIFIED GRINDING WHEEL 92VA T1-450X50X203.2 93A80 H15VPMF601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010354981 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Film-backed abrasive discs provide durability for high-finish auto body sanding applications
  • Available 7-hole pattern adds dust removal and loading resistance
  • Stikit™ attachment makes them easy to attach and remove

Specifications

  • Manufacturer Upc Number
    09003336042660
  • UPC_NO
    09003336042660
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings• Aluminum oxide abrasive combines fast cut with long disc life• Film-backed abrasive discs provide durability for high-finish auto body sanding applications• Available 7-hole pattern adds dust removal and loading resistance• Stikit™ attachment makes them easy to attach and remove
  • Weight
    25.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text