Motion
7100192287 3MVITRIFIED GRINDING WHEEL 92VA T1-350X20X160 93A80 H8V601W-50M/

3M
7100192287 3MVITRIFIED GRINDING WHEEL 92VA T1-350X20X160 93A80 H8V601W-50M/

3M™Vitrified Grinding Wheel 92VA T1-350x20x160 93A80 H8V601W-50M/S ANSI
MI ITEM #02716410
MFR #7100192287 3MVITRIFIED GRINDING WHEEL 92VA T1-350X20X160 93A80 H8V601W-50M/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100192287 3MVITRIFIED GRINDING WHEEL 92VA T1-350X20X160 93A80 H8V601W-50M/

3M™Vitrified Grinding Wheel 92VA T1-350x20x160 93A80 H8V601W-50M/S ANSI
MI ITEM #02716410
MFR #7100192287 3MVITRIFIED GRINDING WHEEL 92VA T1-350X20X160 93A80 H8V601W-50M/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100192287 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060396469
  • UPC_NO
    00638060396469
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    220
  • Manufacturer Stock Number
    60063907046
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    2.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought