Motion
7100259375 3MVITRIFIED GRINDING WHEEL 33VA T5-100X50X20-1-30X25 40A80 L15VP

3M
7100259375 3MVITRIFIED GRINDING WHEEL 33VA T5-100X50X20-1-30X25 40A80 L15VP

3M™Vitrified Grinding Wheel 33VA T5-100X50X20-1-30X25 40A80 L15VPMF300W-50M/S ANSI
Mi Item #02716521
MFR #7100259375 3MVITRIFIED GRINDING WHEEL 33VA T5-100X50X20-1-30X25 40A80 L15VP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100259375 3MVITRIFIED GRINDING WHEEL 33VA T5-100X50X20-1-30X25 40A80 L15VP

3M™Vitrified Grinding Wheel 33VA T5-100X50X20-1-30X25 40A80 L15VPMF300W-50M/S ANSI
Mi Item #02716521
MFR #7100259375 3MVITRIFIED GRINDING WHEEL 33VA T5-100X50X20-1-30X25 40A80 L15VP

Mfr description
7100259375 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.532 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grit Number
    60
  • Manufacturer Stock Number
    60440203879
  • Manufacturer Upc Number
    09003336186609
  • UPC_NO
    09003336186609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)