Motion
7100167871 3MVITRIFIED GRINDING WHEEL 22VA T1N-500X32X203.2 V60 X8 93NA120H

3M
7100167871 3MVITRIFIED GRINDING WHEEL 22VA T1N-500X32X203.2 V60 X8 93NA120H

3M™Vitrified Grinding Wheel 22VA T1N-500x32x203.2 V60 X8 93NA120 H15VPMF902W-50M/S ANSI
MI ITEM #02716555
MFR #7100167871 3MVITRIFIED GRINDING WHEEL 22VA T1N-500X32X203.2 V60 X8 93NA120H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100167871 3MVITRIFIED GRINDING WHEEL 22VA T1N-500X32X203.2 V60 X8 93NA120H

3M™Vitrified Grinding Wheel 22VA T1N-500x32x203.2 V60 X8 93NA120 H15VPMF902W-50M/S ANSI
MI ITEM #02716555
MFR #7100167871 3MVITRIFIED GRINDING WHEEL 22VA T1N-500X32X203.2 V60 X8 93NA120H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100167871 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308448684
  • UPC_NO
    00076308448684
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    50
  • Manufacturer Stock Number
    60440203846
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    69.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text