Motion
7010406339 3MVITRIFIED GRINDING WHEEL 22VF T1-500X50X127 55NA80 H15VPMF902W

3M
7010406339 3MVITRIFIED GRINDING WHEEL 22VF T1-500X50X127 55NA80 H15VPMF902W

3M™Vitrified Grinding Wheel 22VF T1-500x50x127 55NA80 H15VPMF902W-50M/S ANSI
MI ITEM #02716776
MFR #7010406339 3MVITRIFIED GRINDING WHEEL 22VF T1-500X50X127 55NA80 H15VPMF902W
List Price$1,431.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010406339 3MVITRIFIED GRINDING WHEEL 22VF T1-500X50X127 55NA80 H15VPMF902W

3M™Vitrified Grinding Wheel 22VF T1-500x50x127 55NA80 H15VPMF902W-50M/S ANSI
MI ITEM #02716776
MFR #7010406339 3MVITRIFIED GRINDING WHEEL 22VF T1-500X50X127 55NA80 H15VPMF902W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,431.96/each for your price

Overview

Mfr description
7010406339 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051128867082
  • UPC_NO
    00051128867082
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Manufacturer Stock Number
    60510019692
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    42.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text