Motion
7100209233 3MVITRIFIED GRINDING WHEEL 33VC T1NSP-600X32X203.2 V64 X22.07 54

3M
7100209233 3MVITRIFIED GRINDING WHEEL 33VC T1NSP-600X32X203.2 V64 X22.07 54

3M™Vitrified Grinding Wheel 33VC T1NSP-600x32x203.2 V64 X22.07 54A120 H15VPMF904W-50M/S ANSI
MI ITEM #02716932
MFR #7100209233 3MVITRIFIED GRINDING WHEEL 33VC T1NSP-600X32X203.2 V64 X22.07 54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100209233 3MVITRIFIED GRINDING WHEEL 33VC T1NSP-600X32X203.2 V64 X22.07 54

3M™Vitrified Grinding Wheel 33VC T1NSP-600x32x203.2 V64 X22.07 54A120 H15VPMF904W-50M/S ANSI
MI ITEM #02716932
MFR #7100209233 3MVITRIFIED GRINDING WHEEL 33VC T1NSP-600X32X203.2 V64 X22.07 54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100209233 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060762578
  • UPC_NO
    00638060762578
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Manufacturer Stock Number
    60440203903
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    28 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text