Motion
7100212679 3MVITRIFIED GRINDING WHEEL 33VC T1-508X101.6X203.2 54A60F15VPH90

3M
7100212679 3MVITRIFIED GRINDING WHEEL 33VC T1-508X101.6X203.2 54A60F15VPH90

3M™Vitrified Grinding Wheel 33VC T1-508x101.6x203.2 54A60 F15VPH904W-45M/S ANSI
MI ITEM #02716937
MFR #7100212679 3MVITRIFIED GRINDING WHEEL 33VC T1-508X101.6X203.2 54A60F15VPH90
List Price$1,782.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100212679 3MVITRIFIED GRINDING WHEEL 33VC T1-508X101.6X203.2 54A60F15VPH90

3M™Vitrified Grinding Wheel 33VC T1-508x101.6x203.2 54A60 F15VPH904W-45M/S ANSI
MI ITEM #02716937
MFR #7100212679 3MVITRIFIED GRINDING WHEEL 33VC T1-508X101.6X203.2 54A60F15VPH90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,782.38/each for your price

Overview

Mfr description
7100212679 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336168148
  • UPC_NO
    09003336168148
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    24
  • Manufacturer Stock Number
    60430037444
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    65.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text