Motion
7010355053 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-20X20X6 93DA80/80

3M
7010355053 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-20X20X6 93DA80/80

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-20x20x6 93DA80/80 H15VPMF601W-50M/S ANSI
MI ITEM #02717172
MFR #7010355053 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-20X20X6 93DA80/80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010355053 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-20X20X6 93DA80/80

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-20x20x6 93DA80/80 H15VPMF601W-50M/S ANSI
MI ITEM #02717172
MFR #7010355053 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-20X20X6 93DA80/80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010355053 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336051624
  • UPC_NO
    09003336051624
  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Grit Number
    M50
  • Center Hole Diameter
    1 in
  • Manufacturer Stock Number
    60650013760
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.026 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text