Motion
7010353967 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-508X12.5X304.8 93

3M
7010353967 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-508X12.5X304.8 93

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-508x12.5x304.8 93DA80/80 L6V901W-50M/S ANSI
MI ITEM #02717304
MFR #7010353967 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-508X12.5X304.8 93
List Price$995.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010353967 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-508X12.5X304.8 93

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-508x12.5x304.8 93DA80/80 L6V901W-50M/S ANSI
MI ITEM #02717304
MFR #7010353967 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-508X12.5X304.8 93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$995.13/each for your price

Overview

Mfr description
7010353967 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336052409
  • UPC_NO
    09003336052409
  • Wheel Diameter
    2 in
  • Wheel Thickness
    0.063 in
  • Center Hole Diameter
    1/4 in
  • Max Rpm
    42000 rpm
  • Manufacturer Stock Number
    60980030245
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Ceramic
  • Weight
    7.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text