Motion
7010404569 3MVITRIFIED GRINDING WHEEL 33VA T1FSP-609.6X38.1X254 R21.46 40A1

3M
7010404569 3MVITRIFIED GRINDING WHEEL 33VA T1FSP-609.6X38.1X254 R21.46 40A1

3M™Vitrified Grinding Wheel 33VA T1FSP-609.6x38.1x254 R21.46 40A120 F13VPMF302W-45M/S ANSI
MI ITEM #02717492
MFR #7010404569 3MVITRIFIED GRINDING WHEEL 33VA T1FSP-609.6X38.1X254 R21.46 40A1
List Price$1,248.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404569 3MVITRIFIED GRINDING WHEEL 33VA T1FSP-609.6X38.1X254 R21.46 40A1

3M™Vitrified Grinding Wheel 33VA T1FSP-609.6x38.1x254 R21.46 40A120 F13VPMF302W-45M/S ANSI
MI ITEM #02717492
MFR #7010404569 3MVITRIFIED GRINDING WHEEL 33VA T1FSP-609.6X38.1X254 R21.46 40A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,248.06/each for your price

Overview

Mfr description
7010404569 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308957797
  • UPC_NO
    00076308957797
  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Grit Number
    M40
  • Center Hole Diameter
    1 in
  • Manufacturer Stock Number
    60650025442
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    36.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought