Motion
M4HUBTL2525
HUB FOR TAPER LOCK
Mi Item #02720006
MFR #M4HUBTL2525
Price$726.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUB FOR TAPER LOCK
Mi Item #02720006
MFR #M4HUBTL2525

Mfr description
M4HUBTL2525 M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.69/each

Specifications

Dimensions

  • Length Through Bore
    2.5000 in
  • Outside Diameter
    6.4000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)